Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799644

MPN #: 10121

Proactive Medical Classic Bed Sensor Pad, 10" x 30" - 6 Month Warranty - 10121

Product Description
This pad provides your staff with a safe and reliable means for bed monitoring. Just place the sensor pad under a patient and engage the switch on your alarm monitor to trigger a loud, audible alarm. When weight is removed from the sensor pad an alarm sounds alerting the caregiver to respond. The alarm will automatically reset when the patient returns to the safe position, reducing false alarms. Bed pads are covered with soft, comfortable vinyl, are moisture resistant and easy to clean.

Features:
  • Durable heavy duty nylon lap belt sounds an alarm when touch fasteners attachment is separated.
  • Alerts staff and directs resident to stay seated for assistance.
  • Belt is adjustable from 26" to 46".
  • Features bright red pull-strap for easy locating and releasing.
  • Metal grommets on ends of belt provide a customized fit and ensure a secure installation.
  • Use on any chair: Geri-chairs, wheelchairs, side chairs.
  • Available 12" belt extender option helps accommodate even the largest of patients


PRICE
$24.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width30 in
Height1 in

Product Details

TypeSensor Pad
CompatabilityBed
Package Quantity1
DescriptionClassic Bed Sensor Pad
ColorWhite
Manufacturers Part Number10121
BrandProactive Medical

Warranty

Warranty6 mo