Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183710

MPN #: V82235

PeakWorks® Tank Trolley, 1/4" to 1" Flange Widths

Product Description
The PeakWorks® Fall Protection Tank Trolley™ is designed for use on water and fuel storage tanks. The Tank Trolley™ provides a 5,000 lbs. anchorage as required by OSHA and ANSI standards. The Tank Trolley simply rides on the top lip of the storage tank and can be used with a standard lanyard or self-retracting lifeline.

Features:
  • Standards compliance: Materials Meets OSHA 1926.5 subpart M, 1910.66 app. C, ANSI A10.14, Z359.1
  • Trolley: Rollers 1/4" steel, powder coated finish with forged steel O-ring attachment polyurethane composite material
  • Capacity: Application 310 lb. designed working load
  • Trolley6: Storage tanks with minimum 10' diameter, fits 1/4" to 1" flange widths, Trolley6A fits 1" to 1 7/8" flange widths
  • Made in USA


PRICE
$999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310
Weight14 lbs
Tensile Strength5000

Product Details

TypeTrolley
Anchor MaterialSteel
MaterialSteel, Polyurethane
Package Quantity1
DescriptionTank Trolley
ColorYellow
Manufacturers Part NumberV82235
BrandPeakWorks

Compliance & Certifications

CertificationsANSI A10.14 & OSHA 1926.5 Subpart M, 1910.66 App. C