PeakWorks® 1" Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
Applications - perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations; This 1" gold carabiner is lightweight, easy to use with a convenient double locking mechanism. Material - made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering. Making it highly durable for a small package. Certified - with a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-13/16 |
| Weight Capacity | 310 |
Product Details
| Type | Carabiner |
| Anchor Material | Zinc Plated Steel |
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Carabiner |
| Color | Yellow |
| Manufacturers Part Number | V860120 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA, CE |