- Stainless steel construction
- Installs without tools
- Mounts to vertical I-beam or top or bottom flange of horizontal I-beam
- Lightweight yet extremely strong and durable
- Can be used as single attachment point or for horizontal lifeline endpoint
- VBA-121 - Fixed beam anchor for vertical or horizontal I-beams, fits beams from 4"-12" and up to 1 1/2" thick.
Gemtor VBA-121, Fixed Beam Anchor Fits 4" - 12" Wide
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/16 ft |
| Weight Capacity | 5,000 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Silver |
| Style | Extension |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Fixed Beam Anchor Fits 4" - 12" Wide |
| Manufacturers Part Number | VBA-121 |
| Brand | Gemtor |