Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2248820

MPN #: METCOR 71-1Gal

Metcor 71 Botanical Based Corrosion Preventative - 1 Gallon Container

Product Description
Metcor 71 is a botanical-based, environmentally friendly, corrosion preventative. This product is formulated with bio-renewable and bio-sustainable resources and is both bio-degradable and is chemically neutral. Metcor 71 will protect all metal surfaces from moisture, high humidity and salt spray vapors. Metcor 71 contains no petroleum oil or hazardous materials.

Benefits:
  • Outstanding "wet-out" properties for uniform part coverage
  • Penetrates and seals hard to get at metal surfaces
  • Safe on steels, yellow, white and red metals
  • Lubricates and cleans while protecting moving parts
  • Protects parts during long-term storage and/or covered transit
  • Heat treatable - ashless formulation
  • Safe "GREEN" formulation is both environment and people friendly
  • Protective coating prevents "white rust" on galvanized or aluminum alloys
Application
  • Rust Prevention


PRICE
$55.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade In USA
Package TypeContainer
DescriptionBotanical Based Corrosion Preventative
FormulaMetcor 71
For Use WithRust Prevention
BrandMetalloid

Compliance & Certifications

CertificationsUSDA BioPreferred