Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metalloid

Model # :WBB2152693

MPN #: METCOR 57-1Gal

METCOR 57 Corrosion Inhibitor - 1 Gallon Container

Product Description
METCOR 57 is a solvent based corrosion preventative for long-term indoor protection of ferrous and non-ferrous metals. METCOR 57 is fast drying, water displacing, and non-staining. The deposited dry film "seals off" metal surfaces from moisture and humidity on contact. METCOR 57 is ideally suited to protect corrosive sensitive metals and alloys.

Features & Benefits:
  • Long term indoor protection
  • Excellent penetrating and wetting properties
  • Resists moisture and humidity
  • Fingerprint neutralizer
  • Multi-metal safe
  • Fast drying, non-gumming film protection
  • Easy to use – no mixing or measuring
  • Easy to clean off
  • Clear film for optimal part identification
  • Economical – low end use cost
Applications:
  • Rust Prevention


PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

FormulaMetcor 57
Country of OriginMade in USA
Package TypeContainer
DescriptionCorrosion Inhibitor
BrandMetalloid