Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3204068

MPN #: T962411220

Tape Logic® Cabinet Protection Tape, 24"W x 200'L, Clear

Product Description
Protects cabinets and other wood products from dirt and scratches.

Features:
  • Use on finished wood
  • Removes easily leaving no residue
  • Polyolefin film with an acrylic adhesive
  • Apply to a clean, dry surface


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200
Width24
Thickness2.2 mil

Product Details

TypeProtection Tape
MaterialPolyolefin Film
Package Quantity1
ColorClear
Manufacturers Part NumberT962411220
BrandTape Logic