- High quality tape that insulates all shapes of conductors to 400 V.
- Insulates and seals surfaces from -65 C to 260 C (-85 F to 500 F).
- Fuses to itself in seconds to stay watertight.
- Permanent mold in 24 hours or in minutes with heat application.
Gardner Bender HTP-1010 Tape, Silicone Self-Sealing, 10'
|
Questions & Answers (0)
Product Description
Features
PRICE
$8.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
Product Details
| Type | Silicone Self Sealing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | HTP-1010 |
| Brand | Gardner Bender |