Vollrath® 59150 - Utility Pail, 16 Qt., Stainless Steel, Handle - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath Utility Pail, 16 Qt., Stainless Steel, Handle, NSF
Made in U.S.A. NSF Certified. 300 series stainless steel. Pails clean easily to reduce the danger of bacteria growth. Stainless Steel finish. 16 quart capacity. Sold in package quantity of 3.
Made in U.S.A. NSF Certified. 300 series stainless steel. Pails clean easily to reduce the danger of bacteria growth. Stainless Steel finish. 16 quart capacity. Sold in package quantity of 3.
PRICE
$689.85 Sold in packages of 3 / $229.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-3/8 in |
| Diameter | 11-3/8 in |
Product Details
| Capacity | 16 qt |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Description | Utility Pail |
| Color | Silver |
| Manufacturers Part Number | 59150 |
| Brand | Vollrath |