Tarifold® Wall Unit Foldfive Expansion, 10 Pockets Assorted Colors
|
Questions & Answers (0)
Product Description
Tarifold® FoldFive Pockets Expansion Set, 10 Assorted Color Pockets
This FoldFive Pockets Expansion Set is for use to expand FoldFive Desktop Organizer Starter Set (model 277469). Tarifold® FoldFive Desk Unit with Display Pockets offers five times the display capacity in the same amount of space. FoldFive pockets are ideal for people with a need for easy and quick access to large amounts of information. Each Tarifold FoldFive pivoting wire reinforced pocket has four attached clear plastic sleeves for a total of ten viewing sides per pocket. Starter set W291F comes with durable powder coated metal wall device with ten color-coded, wire-reinforced pockets. Holds up to 100 letter-size sheets. Snap-on index tabs included.
This FoldFive Pockets Expansion Set is for use to expand FoldFive Desktop Organizer Starter Set (model 277469). Tarifold® FoldFive Desk Unit with Display Pockets offers five times the display capacity in the same amount of space. FoldFive pockets are ideal for people with a need for easy and quick access to large amounts of information. Each Tarifold FoldFive pivoting wire reinforced pocket has four attached clear plastic sleeves for a total of ten viewing sides per pocket. Starter set W291F comes with durable powder coated metal wall device with ten color-coded, wire-reinforced pockets. Holds up to 100 letter-size sheets. Snap-on index tabs included.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 9 in |
| Height | 13 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Material | Metal |
| Number of Compartments | 10 |
| Description | FoldFive Pocket Expansion Set - 10 Asst. Color Pockets |
| Color | Gray |
| Manufacturers Part Number | W291F |
| Brand | Tarifold |