Buyers Tarp Roller Kit for Pre-Drilled Rugby® Dump Body - DTR1
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Tarp Roller Kit for Pre-Drilled Rugby® Dump Body has a low profile handle and 3-1/4 inch bearing & mounting holes. Tarp sold separately.
Note that the Tarps for these items are sold separately
Note that the Tarps for these items are sold separately
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 ft |
| Weight | 16.3 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Tarp Roller Kit for Pre-Drilled Rugby® Dump Body |
| Color | Black |
| Manufacturers Part Number | DTR1 |
| For Use With | Tarp Systems |
| Brand | Buyers Products |