Buyers Rotary Switch Kit - 5540710
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Rotary Switch Kit has a switch bracket and red indicator light. It is 50 Amp and has a 40 Amp circuit breaker.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/5 in |
| Width | 3-5/7 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Rotary Switch Kit |
| Color | Silver |
| Manufacturers Part Number | 5540710 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |