This 100 denier cordura semi-rigid bag features a handle, shoulder strap and side pockets. Main compartment has removable dividerand pocket. The lid has zippered pouch, buckle closure and business card holder.
First Aid Only First Responder Kit, Large Bag Empty, Fabric, Red, 1 Piece - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,573.75 Sold in packages of 25 / $62.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-1/4 in |
| Weight | 1 lbs |
Product Details
| Type | First Responder Kit |
| Number of Pieces | 1 |
| Material | Fabric |
| Description | First Responder Kit, Large Bag Empty |
| Color | Red |
| Manufacturers Part Number | 520-FR/BAG-FAO |
| Case Material | Fabric |
| Brand | First Aid Only |