Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3162937

MPN #: B6044AM-BK

Boss Office Products® Task Chair, High Back, 19" - 22"H Antimicrobial Seat, Black

Product Description
The breathable mesh back task chair is designed with comfort and ease in mind. It's seat cushion is upholstered in a durable and cleanable antimicrobial vinyl. The chair features a 2:1 synchro-tilt mechanism for added comfort. This allows the backrest and seat to tilt in unison and it also includes a tilt tension knob which allows you to adjust the tilt tension for optimal support. The chair also features height adjustable arms, a pneumatic gas lift that allows for easily adjustable height and it has a maximum weight capacity of 275 lbs. The chair has a 27" nylon base and 2 -inch hooded, double wheel, casters.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Mesh Back/Antimicrobial Vinyl
  • Fabric Code: BL-0338(CK3701), FP-0215
  • Back Cushion Thickness: 0.98"
  • Seat Cushion Thickness: 4.13"
  • Arm Height: 25"-31"H
  • Chair Base: Nylon 27 Inch
  • Casters: Dual Wheel Nylon 2 Inch
  • Weight Capacity: 275 lb.


PRICE
$265.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Height43-1/2 in
Weight Capacity275 lbs
Seat Width19-1/2 in
Seat Depth18-1/2 in
Seat Height19 - 22 in
Min Seat Height19 in
Max Seat Height22 in
Seat Height Range19 - 22 in
Base5-Star Base
Min Back Height23-1/2 in
Max Back Height23-1/2 in
Back Width19-1/2 in
Back Height23-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSynchro Tilt
Back MaterialMesh
AntimicrobialYes
Arm TypeAdjustable
Manufacturers Part NumberB6044AM-BK
BrandBoss Office Products
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionMesh Task Chair with Antimicrobial Vinyl Seat
Frame MaterialNylon
Back TypeHigh Back
Seat MaterialVinyl

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes