Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167724

MPN #: D4972114

Diversey™ TASKI® ProSpeed Finish Applicator System, 18" Cleaning Path

Product Description
Floor Finish Applicator System -An integrated system that delivers a consistent appearance, improved productivity and virtually eliminates waste. ProSpeed applicator simplifies the process of applying floor finish with an ergonomic application tool, a simple delivery system for the finish, a 2.5 liter Bag-in-Box of finish and a disposable applicator pad (sold separately). Delivers best value when used for applying finish in areas less than 2,000 square feet (186 square meters) per job.

Features:
  • Ergonomic design
  • Everything that touches the finish is disposable
  • Turns floor finish from an art to a science
  • Easy to learn to use
  • Light and portable
  • Everything required to apply floor finish is in the case of finish
  • 18" Wide Black Microfiber Head


PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height60 in
Weight7 lbs
Squeegee Width18 in
Cleaning Width18 in

Product Details

Assembly RequiredNo
TypeFloor Finish Applicator System
Solution Tank Capacity0.66 gal
ColorSilver
Drive SystemPad Assist
Cleaning Capacity2,000 ft²/hr
MaterialMicrofiber/Metal/Plastic
Manufacturers Part NumberD4972114
BrandDiversey