Aztec Grand Finale Floor Solution Applicator For Chemicals, Finishes & Waxes, 36" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
At up to 35,000 sqft/hr (3252 m2/h), that's 8x faster than mopping, you'll quickly recognize huge labor savings in the elimination of baseboard splash and product waste associated with finish puddling.
PRICE
$3,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 18 in |
| Height | 40 in |
| Cleaning Width | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Floor Solution Applicator |
| Color | Blue |
| Series | Grand Finale |
| Cleaning Capacity | 35,000 ft²/hr |
| Power Source | Corded |
| Material | Steel/Polyethylene |
| Manufacturers Part Number | 050-1-36 |
| Brand | Aztec |
Warranty
| Warranty | 1 yr |