Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LockeyUSA

Model # :WBB2229074

MPN #: TB400

Lockey TB 400 Hydraulic Gate Closer

Product Description
Features:
  • Closes large and small gates up to 175 lbs. easily and gently
  • Hydraulic/Nitrogen Gas controlled closing speed
  • Installs on side, top, middle or bottom of right or left hand gates
  • Mounts on opening side of gate, pushing the gate closed
  • Maximum opening angle of 100 degrees (LockeyUSA recommends use of a mechanical stop to restrict opening angle)
  • Mounting brackets and fitting bar included
  • Black powder coated steel
PRICE
$469.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/8 in
Depth4-7/8
Weight3 lbs
Max Door Width64 in
Assembled Width1-7/8 in

Product Details

Exit TypeGate
ColorBlack
For Use WithGates 75-175 lbs.
MaterialSteel
Package Quantity1
Manufacturers Part NumberTB400
BrandLockeyUSA

Warranty

Warranty1 yr