Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455350

MPN #: ATC36R3612

Hoffman ATC36R3612, Telephone Cabinet, Wood Panel, 36.00X36.00X12.00, Steel/Wood

Product Description
Hoffman ATC36R3612, Telephone Cabinet, Wood Panel, 36.00X36.00X12.00, Steel/Wood

Use T-3 Box Telephone Cabinets to mount and protect telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.

Features:
  • 16 or 14 gauge galvanized steel
  • 3/4-in.-thick plywood panel
PRICE
$1,049.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F13.5 in
Panel Gauge33.00 x 33.00 ga
Panel Size (D x E)838 x 838
A x B x C36.00 x 36.00 x 12.00 in

Product Details

DoorSingle
Type3R
MaterialSteel
DescriptionT3-Box Telephone Cabinet
ColorBrown
Manufacturers Part NumberATC36R3612
BrandHoffman