Winco TBCO-90G Checkered Table Cloth , 90"L, 52"W, PVC W/ Flannel Backing, Green & White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Winco TBCO-90G Checkered Table Cloth, 90"L, 52"W, PVC W/ Flannel Backing, Green & White
Table Cloth, 52" x 90", Oblong, Green.
Table Cloth, 52" x 90", Oblong, Green.
PRICE
$318.00 Sold in packages of 24 / $13.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 52 in |
Product Details
| Type | Oblong |
| Material | PVC Material W/ Flannel Backing |
| Package Quantity | 24 |
| Description | Checkered Table Cloth |
| Color | Green |
| Manufacturers Part Number | TBCO-90G |
| Brand | Winco |