BloodSTOP® BS-IX20W Advanced Trauma Care Hemostatic Matrix 2" x 14", 1pc/per box
|
Questions & Answers (0)
Product Description
BloodSTOP® BS-IX20W
Advanced Trauma Care Hemostatic Matrix 2" x 14", 1pc/per box
Designed for medical professionals and hospitals, for emergency uses, gunshots, and other traumatic wounds.Made with 100% natural plant components, BloodSTOP® iX is the new generation hemostat, its natural ingredients made it water soluble, oxidized-etherified and generates cellulose. It is a fully biocompatible, non-irritating, woven matrix of fibers. BloodSTOP® iX exerts its pro-coagulant activity by activating the intrinsic coagulation pathway, accelerating clot formation.
Designed for medical professionals and hospitals, for emergency uses, gunshots, and other traumatic wounds.Made with 100% natural plant components, BloodSTOP® iX is the new generation hemostat, its natural ingredients made it water soluble, oxidized-etherified and generates cellulose. It is a fully biocompatible, non-irritating, woven matrix of fibers. BloodSTOP® iX exerts its pro-coagulant activity by activating the intrinsic coagulation pathway, accelerating clot formation.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 14 in |
Product Details
| Type | Hemostatic Matrix |
| Material | Cellulose Matrix |
| Package Quantity | 1 |
| Description | Advanced Trauma Care Hemostatic Matrix |
| Color | White |
| Manufacturers Part Number | BS-IX20W |
| Brand | LifeScience Plus |
Warranty
| Warranty | 90 Days With Sellable Condition, i.e. Unopened Package |
Compliance & Certifications
| Certifications | European Union Class llb and III CE certification, FDA 510K |