Features:
- Woven to allow stretch and natural breathability
- Highly absorbent and helps to cushion wound
- Stretches and conforms to body contours for effective and comfortable protection
- Not made with natural rubber latex
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 2 in |
| Size | 1-3/4" x 2" Fingertip |
Product Details
| Type | Fingertip Bandage |
| Storage Temperature Range | 59F - 86F |
| Material | Fabric |
| Sterile | Yes |
| Package Quantity | 2400 |
| Color | Tan |
| Brand | Dynarex |