Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB230924

MPN #: JT9-561708

TDC-625, Taper Mount Drill Chuck 1/8"-5/8" x JT-3

Product Description
Enhance shop operations and versatility with a wide range of quality accessories from JET.

  • Heat treated high grade alloy steel
  • Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion
  • Meets JIS Specifications: B4634E Grade


PRICE
$78.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-561708
Chuck TypeKey Type
Capacity1/8-5/8"
MountJT3
DescriptionDrill Chuck
BrandJET