Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB230925

MPN #: JT9-561709

TDC-750, Taper Mount Drill Chuck 1/8"-3/4" x JT-4

Product Description
Enhance shop operations and versatility with a wide range of quality accessories from JET.

  • Heat treated high grade alloy steel
  • Chuck jaws are precision fitted to withstand 115 PSI of torque without distraction
  • Meets JIS Specification: B4634E


PRICE
$169.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-561709
Chuck TypeKey Type
Capacity1/8-3/4"
MountJT4
DescriptionDrill Chuck
BrandJET