Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232156

MPN #: LSC-CL-2448-GN

Vestil™ Canvas Landscaping Cart Liner 48"L x 24"W x 1"H, Green

Product Description
Liners are the perfect addition to landscaping carts. Carts with steel mesh designs can't easily carry small pieces of debris. By utilizing the liner, small pieces of soil, sod, and fragments can be easily transported. The liner simply fits into the bottom of the cart and over the sides. The liner is constructed of canvas for its durability and strength during daily use.

Features:
  • Strong canvas material to endure harsh conditions
  • Compact for simple storage
  • Lightweight for easy portability
  • Large design to fit a variety of carts


PRICE
$30.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height1 in
Weight2 lbs

Product Details

Assembly RequiredYes
TypeLandscape Cart Liner
ColorGreen
StyleLandscape, Nursery, & Agriculture Carts
MaterialCanvas
Package Quantity1
Manufacturers Part NumberLSC-CL-2448-GN
BrandVestil

Warranty

Warranty30 yr