SPC Industrial Stationary Tool Rack, 48 Slots, 48"W x 24"D x 30"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 48" x 24" Industrial Tool Rack is great for storing long items like brooms, shovels, pry bars, and pipes. It fits up to 48 items and is 30" tall. Storage slots have a 2-1/8" diameter. Made from UV protected HDPE, the Industrial Tool Rack is chemical and weather resistant, making them perfect for indoor or outdoor storage.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 30 in |
| Weight Capacity | 750 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | Yes |
| Type | Industrial Tool Rack |
| Color | Black |
| Style | Stationary |
| Number of Shelves | 2 |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | ITR483024 |
| Brand | SPC Industrial |
Warranty
| Warranty | 90 Days |