Electro Kinetic Technologies Motorized Linen Cart MCSC-1772-246015-60 - 1500 Lb. Cap. - 60"x24"x60"
Write a Review
|
Questions & Answers (0)
Product Description
The Electro Kinetic Technologies, Pony Express Motorized Linen Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a wire chrome shelving unit with 3 adjustable wire shelves, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.
Cart comes with a 10 ounce Blue vinyl cover with zipper to protect payload.
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
Cart comes with a 10 ounce Blue vinyl cover with zipper to protect payload.
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
PRICE
$5,799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 27-1/2 in |
| Height | 72 in |
| Weight Capacity | 1500 lbs |
| Weight | 360 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 60 in |
Product Details
| Battery Type | 12 VDC AGM Deep Discharge |
| Assembly Required | Yes |
| Type | Motorized Platform Truck |
| Deck Material | Steel |
| Caster Type | Polyurethane |
| Wheel Type | Mold-On |
| Handle Type | Ergonomic Handle |
| Number of Batteries | 2 |
| Material | Steel |
| Manufacturers Part Number | MCSC-1772-246015-60 |
| Loaded Speed | 3 mph |
| Brand | Electro Kinetic Technologies |
Warranty
| Warranty | 5 Years |
Compliance & Certifications
| Certifications | UL, cUL, CE (Battery Charger) |