Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electro Kinetic Technologies

Model # :WBB1775322

MPN #: MCS-1772-243615-54

Electro Kinetic Technologies Motorized Stock Cart MCS-1772-243615-54 - 1500 Lb. Cap. - 36"x24"x54"

Product Description
The Electro Kinetic Technologies, Pony Express Motorized Stock Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a wire chrome shelving unit with 3 adjustable wire shelves, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.

Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.

PRICE
$4,749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width27-1/2 in
Height66 in
Weight Capacity1500 lbs
Weight310 lbs
Wheel Diameter8 in

Product Details

Battery Type12 VDC AGM Deep Discharge
Assembly RequiredYes
TypeMotorized Platform Truck
Deck MaterialSteel
Caster TypePolyurethane
Wheel TypeMold-On
Handle TypeErgonomic Handle
Number of Batteries2
MaterialSteel
Manufacturers Part NumberMCS-1772-243615-54
Loaded Speed3 mph
BrandElectro Kinetic Technologies

Warranty

Warranty5 Years

Compliance & Certifications

CertificationsUL, cUL, CE (Battery Charger)