Structurally supportive double-wall box-style rim on TECHSTAR Next Generation Starcarts absorbs impact that can damage single rimmed carts. Tapered design permits nesting when empty. Molded-in handles aid maneuverability. Supportive steel undercarriage is bolted directly to the plastic body. Two rear swivel casters and smooth rolling axle mounted wheels ease mobility.
Techstar Next Generation Starcarts Bulk Trucks - 31"Wx48"Dx34-1/2"H - White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 48 in |
| Height | 34-1/2 in |
| Inside Height | 28 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 10 in |
Product Details
| Type | Plastic Bulk Box Truck |
| Color | White |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 14 bu |
| Capacity | 16 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | 730B/WHITE |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | TechStar Plastics |
Warranty
| Warranty | 10 years yr |