Techstar Next Generation Starcarts Bulk Trucks - 31-1/2"Wx60"Dx35-1/2"H - Blue
|
Questions & Answers (0)
Product Description
Structurally supportive double-wall box-style rim on TECHSTAR Next Generation Starcarts absorbs impact that can damage single rimmed carts. Tapered design permits nesting when empty. Molded-in handles aid maneuverability. Supportive steel undercarriage is bolted directly to the plastic body. Two rear swivel casters and smooth rolling axle mounted wheels ease mobility.
PRICE
$749.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 60 in |
| Height | 35-1/2 in |
| Inside Height | 30 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 12 in |
Product Details
| Type | Plastic Bulk Box Truck |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 19 bu |
| Capacity | 24 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | 750B |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | TechStar Plastics |
Warranty
| Warranty | 10 years yr |