Global Industrial
Model # :WBB2050637
Global Industrial Lockable Outdoor Storage Container, 30"Lx24"Wx23"H, 5.5 Cu. Ft., Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for storing salt, sand, garbage, pool chemicals, spill kits and anything requiring protection from the elements. Watertight Global Industrial Outdoor Storage Bins are built to withstand a wide range of conditions from sub-zero temperatures to extreme heat. Molded with moisture-resistant rotationally-molded polyethylene, these durable bins will not rust, dent, or corrode. Double wall hinged locking lid (padlock not included) closes securely keeping out rain, snow and sun. Unique stackable and nestable design saves on storage space and shipping. 5 year limited warranty.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 24 in |
| Height | 23 in |
| Size (L x W x H) | 30 x 24 x 23 in |
| Inside Height | 17 Front, 19 Back in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Outdoor Storage Container |
| Color | Gray |
| Fork Entry | -- |
| Style | Lockable Attached Lid |
| Lid | Yes |
| Capacity | 5.5 ft³ |
| Material | Plastic |
| Casters Included | No |
| Manufacturers Part Number | B2050637 |
| Stack and/or Nest | Stack & Nest |
| Brand | Global Industrial |
Warranty
| Warranty | 5 yr |