- Hertz: 60
- Overload: Automatic
- Phase: 1
Century OTC1864, Tecumseh Replacement 1625 RPM 460 Volts
Write a Review
|
Questions & Answers (0)
Product Description
"Century Tecumseh Replacement 1625 RPM 460 Volts
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3-1/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/4 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 50/60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1625 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Lug |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 1.9 FLA |
| Manufacturers Part Number | OTC1864 |
| Rated RPM | 1625 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | Century |