Grovhac TENV Vari-Speed Cover/Bung Mount Agitator 10-166DV1S - 1/6 HP - (1) 3" Propeller
Write a Review
|
Questions & Answers (0)
Product Description
Cover mount agitator mounts easily on any cover for a heavy-duty portable agitating system. Cover mount agitator is best suited for use with open-top 5 gallon pails or 55 gallon drums. Agitator features grade 316 stainless steel coupling, shaft and mixing impellers. Propeller measures 3"W. TENV motor provides 0-1725 RPM and 1/6 HP. Direct drive. Shaft measures 1/2"W x 31"L.
PRICE
$2,335.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 38 in |
| Weight | 15 lbs |
| Shaft Length | 31 in |
| Propeller Diameter | 3 in |
| Shaft Diameter | 1/2 in |
Product Details
| Type | Vari-Speed, Electric |
| Horsepower | 1/6 HP |
| Color | Silver |
| Propeller Quantity | 1 |
| Material | Stainless Steel |
| Manufacturers Part Number | 10-166DV1S |
| Brand | Grovhac |
| Speed | 0 to 1750 rpm |