Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB3178526

MPN #: RWG588XXL

Radians® TEKTYE Cut Resistant Gloves, Polyurethane Coated, ANSI A8, 2XL, Blue - Pkg Qty 12

Product Description
The RWG588 is an 18-gauge glove with a cut level of A8. Its composition includes a blend of materials such as HPPE and nickel gold wire to create a strong outer shell. This shell is coated with a polyurethane dip on the palm side, which provides excellent dexterity and abrasion resistance. Key features of this glove include its ability to provide excellent abrasion resistance, a comfortable fit for prolonged use, cut resistance to protect against sharp objects, and the added benefit of touchscreen compatibility.

Features:
  • Seamless Comfort Cuff
  • ANSI/ISEA 105-2016: Abrasion Level 4, Puncture Level 4
  • EN388-2016: 3X43F
Applications:
  • HVAC
  • Construction
  • Manufacturing
  • Material Handling
  • Recycling


PRICE
$79.20  Sold in packages of 12 / $6.60 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripPolyurethane
Gauge18 ga

Product Details

TypeAbrasion Resistant Gloves
ColorBlue
SeriesTEKTYE
Cuff StyleSlip-On
MaterialHPPE, Polyurethane
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG588XXL
Coating MaterialPolyurethane
Cut LevelA8
BrandRadians

Compliance & Certifications

EN 3883X43F