Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TELE-PRO

Model # :WBB2355509

MPN #: OZTP1200DAV-DCW

OZ Lifting Tele-Pro Davit Crane 1200 Lb. Capcity W/ DC Electric Winch

Product Description
OZ Lifting Tele-Pro Davit Crane 1200 Lb. Capcity W/ DC Electric Winch

The TELE-PRO Davit Cranes introduce an industry first telescoping boom adjustment while under load. This innovative feature provides even more versaility of the davit crane. With a 1200lbs. capacity, the TELE-PRO 1200 has an infinetly adjustable boom that provides a reach from 36" to 66". A ratchet screw jack allows adjustment of the boom to a maximum height of 83.5". Allowing it to be used in a variety of applications and envirmoments.

Features:

  • Telescoping boom adjustment while under load
  • Ratchet screw jack adjusts boom under load
  • 360 degree rotation of crane on sleeve bearing
  • 12V DC Electric Winch with Overload Protection and two-braking system mechanical and dynamic (Cable assembly sold separately)
  • Quick connect winch handle with power drill adapter included
  • Bases sold separately (comes with mounting template)
  • Smart Latch technology at boom/mast connection
  • Headache Ball available and sold separately
  • Corrosion resistant zinc plated finish
  • Adjustable boom length: 36" to 66"
  • Winch Speed Based on Load & Cable on the Drum
PRICE
$3,549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight166 lbs
Usable Mast Height57-1/4 in
Control Cord Length10 ft
Boom Height83-1/2 in
Retracted Weight Capacity1200 lbs
Extended Weight Capacity550 lbs
Lift90 ft
Boom Length66 in

Product Details

Assembly RequiredUnassembled
TypeSteel Davit Crane w/ DC Electric Winch
Horsepower0.6 HP
ColorGold
Voltage12 V
MaterialSteel
OperationElectric
Package Quantity1
Manufacturers Part NumberOZTP1200DAV-DCW
BrandTELE-PRO

Warranty

Warranty2 yr