Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3787000

MPN #: OZSS1500DAV-DCW

OZ Lifting Products 1500 lb. Stainless Steel Davit Crane with 12V DC Electric Winch

Product Description
For mobile or off-grid operations, the 1500 lb. capacity Stainless Davit Crane delivers 304 stainless steel durability with a DC-powered winch. Designed for industries like mining, chemical processing, water treatment, and pharmaceuticals, it combines 360-degree rotation, four boom height positions, and a reliable electric winch for safe, precise lifting. Quick-connect assembly allows for fast, tool-free setup in corrosive or wet environments.

Features:
  • RoHS-compliant, electropolished finish
  • Quick connect pins – no tools required for assembly and installation
  • 12V DC electric winch
  • 2.5:1 safety factor, individually tested and certified at 125%
  • Stainless steel ID tag
  • Wire or synthetic rope assembly, headache ball, mast extension, pedestal, wall mount, socket, and wheel bases sold separately


PRICE
$5,539.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight133 lbs
Usable Mast Height42 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSS1500DAV-DCW
BrandOZ Lifting Products

Warranty

Warranty1 yr