Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205343

MPN #: OZXR500DAV-DCW

OZ Lifting Products 500 lb. Extended Reach Davit Crane with DC Electric Winch

Product Description
The XR Series Davit Crane includes a 12V DC electric winch, offering an efficient solution for mobile or remote lifting applications. With a 500 lb. capacity, this model provides electric-powered lifting with flexibility in locations where DC power is available, combining convenience with capability. This powerful crane offers an impressive 62-inch reach and maintains full capacity at any angle. With adjustable boom heights and 360-degree rotation, you'll have unparalleled access and flexibility for your lifting tasks. Built tough and easy to operate, the XR Series is the ultimate solution for extended-reach applications.

Features:
  • Extended reach, maximum 62-inch reach and 87-inch hook height
  • Maintains maximum weight capacity in all positions
  • Durable steel construction
  • Corrosion-resistant powder coat finish
  • 6 boom height adjustments
  • No tools required for assembly and installation
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$2,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight83 lbs
Usable Mast Height87 in
Boom Length62 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorWhite
Manufacturers Part NumberOZXR500DAV-DCW
BrandOZ Lifting Products

Warranty

Warranty1 yr