- Stainless Steel Shaft
- 40154 and 40155 Chrome Shaft
- Black cushion grip will not slip in oily or wet hands
- Powercap® shields sides of magnet for focused lifting• Includes pocket clip
Williams® Telescopic Magnetic Pick Up Tool, Lifts 5 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.75
1
1
Expected on or around 12/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 |
| Width | 5/9 in |
| Weight Capacity | 5 |
| Weight | 0.1 lbs |
Product Details
| Style | Pickup Tool |
| Type | Telescopic Magnetic Pick Up Tool |
| Material | Steel |
| Package Quantity | 1 |
| Color | Multi-colored |
| Manufacturers Part Number | JHW40151 |
| Brand | Williams |