Contrx Telescoping Forklift Jib-Lift Crane, 11" On-Center Fork Pockets, 4000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Contrx fixed horizontal telescoping jib boom can convert your forklift truck into a mobile crane inexpensively. Move cumbersome items your forks cannot reach. Jib reaches out and picks from overhead, through or over obstructions. One man can install in minutes, Jib lift slips onto forks and is anchored to truck via 48" safety chain with grab hook. Heavy duty structural steel tube construction with safety latched swivel hooks. Safety pin locks boom into one of nine positions, spaced 7-1/2" apart. Made in USA. Features 9 Hook positions, a 24"L Base and a 10" Height under beam.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 19 in |
| Weight Capacity | 4000 lbs |
| Weight | 458 lbs |
| Extended Length | 145 in |
| Center to Center of Fork Tine | 11 in |
| Fork Opening | 5-1/2 x 2-1/2 in |
| Retracted Length | 85 in |
Product Details
| Assembly Required | No |
| Type | Telescopic Boom Crane |
| Color | Yellow |
| Material | Steel |
| Brand | Contrx |
Warranty
| Warranty | 1 yr |