Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145948

MPN #: S579HZ

Starrett® Telescoping Gage Set, 5/16 - 6" Range, Pack of 6

Product Description
The Starrett® Self-Centering Telescoping Gage includes two telescoping arms, set of 6, 579A, B, C, D, E, F in case. SET of 6: Ns. 579A/B/C/D/E/F in Case.

Features:
  • Precision Ground Radius on each gage provides two-point contact for maximum accuracy
  • Greater range
  • Constant spring tension gives uniform contact pressure
  • Both plungers are easily locked at any desired setting
  • Case
  • Handles can be individually ordered. Handles longer than 12" (300mm) are available on special order.
  • Handles are rigidly attached to the contact plungers and are automatically self-centering
  • Ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter
  • Two telescoping contacts
  • 2-3/8 - 3-1/4"/60-82mm Handle Length


PRICE
$385.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 - 3-1/4
Gage Depth2-3/8 in
Min Measurement5/16 in
Range5/16 -6"

Product Details

TypeTelescoping Gage Set
DigitalN
CaseYes
Mechanical Or DigitalMechanical
MaterialSteel
Indicator IncludedN
Manufacturers Part NumberS579HZ
BrandStarrett

Compliance & Certifications

Long Form Calibration Certificate IncludedN