INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation
|
Questions & Answers (0)
Product Description
InSize Taper Gage, 4833-1, 1/32"-5/8" (0.8-15mm) Range, 1/64" (0.1mm) Graduation
Measure opening, slot width, hole size, etc. Made of stainless steel Supplied in storage pouch
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 146 mm |
| Width | 17 mm |
| Max Measurement | 15 in |
| Min Measurement | 0.8 in |
Product Details
| Type | Taper Gage |
| Digital | No |
| Mechanical Or Digital | Mechanical |
| Case | No |
| Material | Stainless Steel |
| Manufacturers Part Number | 4833-1 |
| Indication | 4833-1 |
| Brand | InSize |