INSIZE Long Handle Telescoping Gage, 4209-5, 2-1/8 - 3-1/2 Range
Write a Review
|
Questions & Answers (0)
Product Description
InSize Long Handle Telescoping Gage, 4209-5, 2-1/8-3-1/2" Range
For quick measurement of inside diameter of deep holes and width of slots Satin chrome finish Supplied in storage pouch
PRICE
$21.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.811 in |
Product Details
| Battery Type | 4209-5 |
| Type | Telescoping Gage |
| Digital | No |
| Mechanical Or Digital | Mechanical |
| Case | Yes |
| Material | Steel |
| Manufacturers Part Number | 4209-5 |
| Brand | InSize |