Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3788245

MPN #: R8500

REED Instruments 8 mm Recordable Video Inspection Camera

Product Description
This high resolution video inspection camera features a 39" (1m) gooseneck cable with 8mm camera. The R8500 is capable of saving images and recording video on an external memory card (sold separately). The R8500 includes a camera mountable magnet, hook and mirror to assist with specific applications.

Features:
  • Camera and video functions save high resolution images and video
  • Comfortable pistol grip design
  • High resolution 2.7" color LCD monitor
  • 8mm waterproof (IP67) camera head
  • Gooseneck cable retains configured shape
  • Cable expandable up to 30ft. (~9m) with extensions (optional)
  • Six high visibility LED lights provide illumination in dimly lit environments
  • Expandable memory up to 32Gb (SD card sold separately)
  • Mirror rotation and Picture-in-Picture functions
  • Low battery indicator and auto shut off
Applications:
  • Building and home inspection
  • Pest control
  • HVAC/R and refrigeration
  • Visual inspections of aircraft engines
  • Steam turbines
  • Automotive and truck engines
  • Manufacturing of machined or cast parts
  • Inspection of critical interior surfaces for burrs, surface
  • finish or complete through-holes
Includes:
  • Video Borescope
  • 8mm Camera Head
  • Magnet, Hook and Mirror Attachments
  • Batteries
  • USB Cable
  • Hard Carrying Case


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width3-1/2 in
Height1-11/16 in
Weight3 lbs

Product Details

DescriptionHigh Resolution Video Inspection Camera
ColorBlue/Black
Manufacturers Part NumberR8500
Operating Temperature-4 to 158°F
BrandREED Instruments