Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carson Optical

Model # :WBB495998

MPN #: TZ-821

Carson Optical Tz-821 Tracker™ Binoculars - Pkg Qty 2

Product Description
The TZ-821 Tracker™ from Carson Optical is a full featured Binocular with fully-coated ruby lenses that reduce internal glare, reflection, and produce crisp, bright images. Special coatings provide unsurpassed infrared and ultra-violet protection, reducing eyestrain and improve image contrast. The Tracker™ Binocular has a center focus knob with an independent right diopter to adjust maximum focusing flexibility for all types of vision. These Binoculars feature roll-down eyecups for eyeglass wearers.

PRICE
$61.90  Sold in packages of 2 / $30.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3.25 in
Height2 in
Weight7 oz
Eye Relief10.5
Field of View (Ft. @ 1000 Yards)379 ft

Product Details

ColorGray
Lens Size21
Prism TypeBK-7
Magnification8x
IncludesSoft Pouch, Neck Strap and Lens Cloth
Manufacturers Part NumberTZ-821
Lens TypeFully Coated
BrandCarson Optical