Tempco Immersion Tank Heater TAT30002, 1000W 120V 304 Stainless Steel
|
Questions & Answers (0)
Product Description
Tempco Immersion Heater, Tank, 1000W, 120V, 304 Stainless Steel
This Tempco Drum Immersion Heater fits through the standard 2" bung opening in a 55 gallon drum. Ideal for improving the flow of lard, tar, oils and other high viscosity solutions. Only 8" +/- 1/2" of vertical riser is heated, allowing liquid level to flucturate without damaging the heater. Ensure the vertical heated portion, which extends 8" up riser from bottom of element, is always fully immersed. Adjustable stainless steel mounting brackets. Hard wired. Made in the USA.
This Tempco Drum Immersion Heater fits through the standard 2" bung opening in a 55 gallon drum. Ideal for improving the flow of lard, tar, oils and other high viscosity solutions. Only 8" +/- 1/2" of vertical riser is heated, allowing liquid level to flucturate without damaging the heater. Ensure the vertical heated portion, which extends 8" up riser from bottom of element, is always fully immersed. Adjustable stainless steel mounting brackets. Hard wired. Made in the USA.
PRICE
$749.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
Product Details
| Temperature Control Range | 60/250 °F |
| Type | Tank Heater |
| Sheath Material | Stainless Steel |
| Wattage | 1000 W |
| Watts High | 1000 W |
| Voltage | 120 V |
| Watt Density | 8 W |
| Phase | 1 |
| Manufacturers Part Number | TAT30002 |
| Housing | NEMA 1 |
| Brand | Tempco |