Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3147041

MPN #: PAW2422-SS

King Electric Pic-A-Watt® Compact Wall Heater, 500/2250W, 240/208V, Stainless Steel Grill

Product Description
The heater of choice in the boating industry. This is the only electric heater specifically designed to be used in marine applications. It has all the great features of the Pic-A-Watt® heater (including a stainless steel grill, wall can and interior) enabling it to stand up to the corrosive environment on saltwater boats. The wall can is flanged for recess mounting into a wood bulkhead. Consult factory or review catalog for other models, including a high-efficiency motor and a Dial-A-Watt® switch allowing you to change the wattage with a grill-mounted selector switch.

Stainless Steel PAW Series:
The heater of choice in the boating industry. This is the only electric heater specifically designed to be used in marine applications. The wall can is flanged for recess mounting into a wood bulkhead.

Corrosive Saltwater. No Problem

The Stainless Steel construction enables it to stand up to the corrosive environment on saltwater boats. Contractor shall supply and install PAW Stainless Steel Series in-wall mounted forced-air electric heaters manufactured by King Electrical Mfg. Company. Heaters shall be of the wattage and voltage as indicated on the plans.

Construction:

Contractor shall supply and install PAW Stainless Steel Series in-wall mounted forced-air electric heaters manufactured by King Electrical Mfg. Company. Heaters shall be of the wattage and voltage as indicated on the plans.

Blower and Motor:

A tangential cylindrical blower, delivering 65 CFM, shall be driven by a shaded pole, permanently lubricated, C-frame type motor with impedance protection and sealed bearings. Motors shall be the same voltage as the heater.

Elements:

Element assemblies shall consist of three steel sheathed heating tubes in a furnace-brazed, plate-finned, block design. Each sheathed tube shall contain coiled Ni-Chrome wire embedded in an insulator of Magnesium Oxide. The element assembly shall provide up to seven (7) possible wattage configurations available for selection during field installation. The use of external resistors, diodes, or other weak links to obtain multiple wattages will not be accepted.

Thermal Overload:

Heaters shall be equipped with King's patented thermal overload Smart Limit Protection®, which disconnects elements and motor in the event normal operating temperatures are exceeded. If thermal overload trips due to abnormal operating temperatures, thermal overload shall remain open until manually reset by turning the heater off for fifteen minutes. Automatic reset of thermal overloads, which allow the element to continue to cycle under abnormal conditions, will not be accepted.

Wall Can:

The wall can shall be 20 gauge stainless steel and shall contain a minimum of three (3) knockouts through which power leads are brought. The wall can shall have a depth gauge or flange and a factory installed Copper ground-wire. Minimum 4" clearance to floors and 6" to sidewalls. Zero clearance to combustibles in wall.

Grill:

The grill shall be a louvered, one-piece design with square corners on all four sides. The grill shall be clear epoxy powder- coated.


Features:
  • 304 Stainless Steel Enclosure
  • Approved For Inspected Vessels
  • Slope Top Accessory Available
  • Original Pic-A-Watt® Element Multiple wattage options, to tailor to a room's specific heating requirements
  • Patented Smart Limit Protection®
  • Whisper Quiet Squirrel Cage Blower
  • Max Mounting Height (IN): 12" from ceiling
  • Min Mounting Height (IN): 4" from floor
  • Proudly Made in the USA with U.S. & Global Materials
  • 3 Year Limited Warranty


PRICE
$1,559.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-5/8 in
Depth4-1/2 in
Height7-1/8 in
Weight10 lbs

Product Details

TypeWall Heater
ColorSilver
Amperage9.4 A
Wattage2250 W
Voltage240 V
Watts High2250 W
MaterialSteel
Phase1
Manufacturers Part NumberPAW2422-SS
BTU7677.3 BTU
BrandKing Electric

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscULus