Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB383098

MPN #: TEC57203

Temperature Control - Analog, K, 120/240V, TEC57203

Product Description
Features:
  • 1/4 DIN size - 96 mm x 96 mm
  • Temperature control with deviation meter
  • Laser trimmed ASIC Components
  • Short panel depth - only 2" (51 mm) required
  • On-Off or time proportional selections
  • Wide selection of output options
  • Potentiometer setpoint
  • Sensor break protection
  • Good performance at a very low price
PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width3-3/8 in
Depth2-9/16 in
DIN Size1/4
Tolerance(+/-) 2 Percent of Span psi

Product Details

Temperature Control Range50 to 850 °F
TypeAnalog Temperature Control
Power Consumption5VA W
Voltage240 / 120 V
Display TypeType K tc
Sensor InputType K tc
DescriptionTemperature Controller
Manufacturers Part NumberTEC57203
OutputRelay-5A BTU
Control ModeProportional
BrandTempco

Compliance & Certifications

CertificationsCE