Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB383109

MPN #: TEC14040

Temperature Control - Prog, 90-250V, SSR, TEC14040

Product Description
Features:
  • 1/16 DIN size - 48 mm x 48 mm
  • Fuzzy Logic PID heat and cool control
  • PID Control - Auto-tuning on cold or warm start
  • Short panel depth - only 4-1/8" (105 mm) required
  • Universal programmable sensor input
  • Highly versatile - 6 types of output available
  • Output 2 can be programmed as output or alarm
  • Universal input power, 90-250 VAC or 11-26 VAC/VDC
  • Highly accurate universal input
  • Optional NEMA 4X / IP65 front panel
  • Bumpless transfer to manual mode during sensor failure
  • Wide variety of alarm mode selections
  • Optional RS-232 or RS-485 communications interface
  • Bright 0.40" (10 mm) red LED process display
  • 0.31" (8 mm) green LED setpoint display
  • High performance at a very low price
PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Width1-7/8 in
Depth4-15/16 in
DIN Size1/16

Product Details

Temperature Control RangeBased on Input °F
TypeDigital Temperature Control
Power Consumption10VA W
Voltage250 / 90 V
Display TypeDual Digital
Sensor Inputtc/RTD Prog.
DescriptionTemperature Controller
Manufacturers Part NumberTEC14040
OutputSSR drive, 5vdc BTU
Control ModePID
BrandTempco

Compliance & Certifications

CertificationsUL, CSA, CE