Thermo Scientific Temperature Probe (PT 100, SN-8-4 Connector Sensor)
Write a Review
|
Questions & Answers (0)
Product Description
Temperature Probe (PT 100, SN-8-4 connector sensor). Note: For use with RT2 Advanced Hotplate Stirrer only.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Temperature Probe |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Temperature Probe |
| Features | External temperature sensing |
| Manufacturers Part Number | 88880147 |
| Max Temperature | PT100 Sensor °F |
| For Use With | RT2 Advanced Hotplate Stirrers |
| Shape | Probe |
| Brand | Thermo Scientific |