Thermo Scientific Support Rod For External Probes For Cimarec+ and SuperNuova+ Models, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Supporting rod to be used with clamp and clamp holder to hold temperature probe and flask, suitable for all Cimarec+ and SuperNuova+ models.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$59.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Support Rod |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Support Rod |
| Features | Supports external probes |
| Manufacturers Part Number | CIC0001830 |
| For Use With | Cimarec+ & SuperNuova+ |
| Shape | Cylindrical |
| Brand | Thermo Scientific |