Painter's Select Latex Block Filler, Flat Finish, White, Gallon - 151731
Write a Review
|
Questions & Answers (0)
Product Description
Painter's Select Specialty Latex Block Filler is a superior interior/exterior product. For use on brick, concrete block, and concrete to fill in small cracks and holes. Soap and water clean-up. To fill in cracks and small holes in concrete or similar surfaces resulting in a smooth, uniformed finish.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Latex Block Filler |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Features | Smooth Finish |
| Color | White |
| Manufacturers Part Number | 151731 |
| For Use With | Fill in Cracks and Small Holes |
| Brand | Painter's Select |